Motion
P4B534-ISAF-515R MOD

DODGE
P4B534-ISAF-515R MOD

Pillow Block Roller Bearing Unit - 5.7500 in Bore, 4-Bolt Pillow Block Mount
MI ITEM #15266796
MFR #P4B534-ISAF-515R MOD
Price$11,915.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B534-ISAF-515R MOD

Pillow Block Roller Bearing Unit - 5.7500 in Bore, 4-Bolt Pillow Block Mount
MI ITEM #15266796
MFR #P4B534-ISAF-515R MOD

Mfr description
145744 P4B534-ISAF-515R MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,915.35/each

Specifications

Dimensions

  • Bore Diameter  
    5.7500 in
  • Bore Inside Diameter
    5.7500 in
  • Inside Diameter
    5.7500 in
  • Shaft Diameter
    5.7500 in
  • Weight
    251 lbs

Details

  • Additional Details
    MOD
  • Housing Type
    4-Bolt Pillow Block
  • Manufacturer Catalog Number
    145744
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    ISAF
  • Type
    4-Bolt Pillow Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)