Specifications
Dimensions
- Weight320 lbs
Details
- Additional DetailsMOD
- Housing Type4-Bolt Pillow Block
- Measurement StandardImperial
- MountingFour-Bolt Base
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4.0
- Product TypePillow Block Roller Bearing Units
- SeriesISAF
- Type4-Bolt Pillow Block
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)