Motion
WSTU-DLED-50M

DODGE
WSTU-DLED-50M

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing
Mi Item #15266926
MFR #WSTU-DLED-50M
Price$447.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-DLED-50M

Wide Slot Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing
Mi Item #15266926
MFR #WSTU-DLED-50M

Mfr description
145727 WSTU-DLED-50M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.01/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Weight
    5.48 lbs

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)