Motion
40Q07H18

DODGE
40Q07H18

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output, 180TC Frame
Mi Item #15266941
MFR #40Q07H18
Price$9,840.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40Q07H18

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output, 180TC Frame
Mi Item #15266941
MFR #40Q07H18

Mfr description
40Q07H18 40Q07H18 TIGEAR-2 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,840.48/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in, 55.56 mm
  • Bore Length
    9.8200 in;249.42 mm
  • Center Distance
    4.0000 in
  • Maximum Output Torque
    4906 in/lb;554.303 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    7:1
  • Overhung Load
    3280 lbf;14590.167 N
  • Ratio
    7:1
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Weight
    160 lbs

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 19.4900 hp, Output 18.1600 hp
  • Horsepower Rating Normal Duty
    Input 19.4900 hp, Output 18.1600 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    40Q07H18
  • Max Input Horsepower
    19.4900 hp
  • Output
    18.1600 hp;13.542 kW
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Overhung Load Capacity
    14590.167 N, 3280 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Series
    Tigear-2
  • Style
    Output Hollow
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 19.2900 hp;Output 18.1600 hp
  • Torque Rating (in-lb)
    4906 in-lbs;554.303 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)