Motion
TIGEAR-2 REDUCER W/ MOTOR VEUHM3558T

DODGE
TIGEAR-2 REDUCER W/ MOTOR VEUHM3558T

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
Mi Item #15266943
MFR #TIGEAR-2 REDUCER W/ MOTOR VEUHM3558T
Price$4,795.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ MOTOR VEUHM3558T

Right Angle Worm Gear Speed Reducer - 4:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
Mi Item #15266943
MFR #TIGEAR-2 REDUCER W/ MOTOR VEUHM3558T

Mfr description
232A04R14-2HP TIGEAR-2 REDUCER W/ MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,795.23/each

Specifications

Dimensions

  • Center Distance
    2.3100 in
  • Ratio
    4:1

Details

  • Input Type
    3-Piece Coupled
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)