Motion
TIGEAR-2 REDUCER W/ MOTOR VEUHM3542

DODGE
TIGEAR-2 REDUCER W/ MOTOR VEUHM3542

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
Mi Item #15266946
MFR #TIGEAR-2 REDUCER W/ MOTOR VEUHM3542
Price$3,554.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/ MOTOR VEUHM3542

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
Mi Item #15266946
MFR #TIGEAR-2 REDUCER W/ MOTOR VEUHM3542

Mfr description
15A10L56-VEUHM3542 TIGEAR-2 REDUCER W/ M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,554.87/each

Specifications

Dimensions

  • Center Distance
    1.5000 in
  • Ratio
    10:1

Details

  • Input Type
    3-Piece Coupled
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)