Motion
26A15L18 REDUCER W/4.500 INCH SHAFT

DODGE
26A15L18 REDUCER W/4.500 INCH SHAFT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #15266950
MFR #26A15L18 REDUCER W/4.500 INCH SHAFT
Price$3,391.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A15L18 REDUCER W/4.500 INCH SHAFT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #15266950
MFR #26A15L18 REDUCER W/4.500 INCH SHAFT

Mfr description
26A15L18SL408 26A15L18 REDUCER W/4.500 I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,391.43/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Ratio
    15:1

Details

  • Input Type
    3-Piece Coupled
  • Output Direction
    Left Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)