1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
232Q20R56 W/ 3.18" O/P EXT
Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #
15266951
MFR #
232Q20R56 W/ 3.18" O/P EXT
Price
$2,179.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 232Q20R56 W/ 3.18" O/P EXT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
232Q20R56 W/ 3.18" O/P EXT
Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #
15266951
MFR #
232Q20R56 W/ 3.18" O/P EXT
Mfr description
232Q25R56 232Q20R56 W/ 3.18" O/P EXT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,179
.91
/each
Add to Cart
Specifications
Dimensions
Center Distance
2.3100 in
Ratio
25:1
Details
Input Type
C-Face Quill
Output Direction
Right Hand
Output Type
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items