Specifications
Dimensions
- Weight3.4 lbs
Details
- Component TypeStandard
- Manufacturer Catalog Number145720
- Measurement StandardImperial
- Product TypePillow Block Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)