Motion
H4C56S06710

DODGE
H4C56S06710

67:1 Reduction, 67:1 Ratio, 1.2500 in Output Shaft Diameter
MI ITEM #15266954
MFR #H4C56S06710
List Price$2,952.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4C56S06710

67:1 Reduction, 67:1 Ratio, 1.2500 in Output Shaft Diameter
MI ITEM #15266954
MFR #H4C56S06710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,952.64/each for your price

Overview

Mfr description
H4C56S06710 HB483CN56C67.1A1SI1.250 X 2.

Specifications

  • Ratio
    67:1
  • Output Shaft Diameter
    1.2500 in
  • Reduction
    67:1
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    67:1
  • Series
    HB483
  • Shaft Length
    2.3600 in
  • Weight
    28.227 kg, 62.23 lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought