Motion
EL-TXMQ-4.000-56C-56C

GROVE GEAR
EL-TXMQ-4.000-56C-56C

4:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size
Mi Item #15267238
MFR #EL-TXMQ-4.000-56C-56C
Price$1,112.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-TXMQ-4.000-56C-56C

4:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size
Mi Item #15267238
MFR #EL-TXMQ-4.000-56C-56C

Mfr description
EL708223 EL-TXMQ-4.000-56C-56C RATIO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,112.92/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Output Size
    0.6250 in
  • Ratio
    4:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)