Motion
GR852206102.55

GROVE GEAR
GR852206102.55

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1000:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 3.4375 in Output Size, Hollow Output, 56C Frame
Mi Item #15267251
MFR #GR852206102.55
Price$14,002.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR852206102.55

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1000:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 3.4375 in Output Size, Hollow Output, 56C Frame
Mi Item #15267251
MFR #GR852206102.55

Mfr description
GR852206102.55
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,002.62/each

Specifications

Dimensions

  • Bore Diameter
    3.4380 in, 87.30 mm
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Housing Height
    15.4300 in, 391.90 mm
  • Housing Length
    13.0000 in, 330.20 mm
  • Housing Width
    11.0000 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    13.0000 in, 330.20 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    24072 in/lb;2719.8 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1000:1
  • Output Size
    3.4375 in
  • Ratio
    1000:1
  • Shaft Diameter
    3.4380 in, 87.30 mm
  • Shipping Dimensions Height
    27.0000 in;685.80 mm
  • Shipping Dimensions Length
    37.0000 in;939.80 mm
  • Shipping Dimensions Width
    41.0000 in;1041.40 mm
  • Weight
    292 lbs, 132.4 kg
  • Width
    11.0000 in, 279.40 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Painted
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.687 hp
  • Horsepower Rating Normal Duty
    0.687 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DHMQ852-1000-H16-56-55
  • Max Input Horsepower
    0.687 hp
  • Mounting Type
    Base
  • Output
    0.687 hp;0.512 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    24072 in-lbs;2719.8 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)