Motion
GR8525587.00

GROVE GEAR
GR8525587.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 2.1875 in Output Size, Left Hand Output
Mi Item #15267252
MFR #GR8525587.00
Price$13,136.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525587.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 2.1875 in Output Size, Left Hand Output
Mi Item #15267252
MFR #GR8525587.00

Mfr description
GR8525587.00 GR-DFE852-150-LL1 CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,136.04/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    12 rpm
  • Maximum Output Torque
    20059 in/lb;2266.36 nm
  • Nominal Ratio
    150:1
  • Output Size
    2.1875 in
  • Overhung Load
    3560 lbs
  • Ratio
    150:1
  • Service Factor
    1
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Weight
    330 lbs, 149.685 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    5.336 hp
  • Horsepower Rating Normal Duty
    5.336 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DFE852-150-LL1
  • Max Input Horsepower
    5.336 hp
  • Mounting Type
    Base
  • Output
    3.724 hp;2.777 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    20059 in-lbs;2266.36 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)