Motion
GR8525642.00

GROVE GEAR
GR8525642.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 2.1875 in Output Size, Left Hand Output
MI ITEM #15267253
MFR #GR8525642.00
Price$13,136.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525642.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 2.1875 in Output Size, Left Hand Output
MI ITEM #15267253
MFR #GR8525642.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,136.04/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Housing Height
    14.4700 in, 367.54 mm
  • Housing Length
    16.0000 in, 406.40 mm
  • Housing Width
    16.0000 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 1.6300 in
  • Length
    16.0000 in, 406.40 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    5.83 rpm
  • Maximum Output Torque
    22434 in/lb;2534.704 nm
  • Nominal Ratio
    300:1
  • Output Size
    2.1875 in
  • Ratio
    300:1
  • Service Factor
    1
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Shaft Length
    6.0700 in;154.18 mm
  • Weight
    330 lbs, 149.685 kg
  • Width
    16.0000 in, 406.40 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.23 hp
  • Horsepower Rating Normal Duty
    3.23 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    GR-DFE852-300-LL1
  • Max Input Horsepower
    3.23 hp
  • Mounting Type
    Foot
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    22434 in-lbs;2534.704 Nm

Overview

Mfr description
GR8525642.00 GR-DFE852-300-LL1 CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought