Motion
GR8525647.00

GROVE GEAR
GR8525647.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 75:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #15267254
MFR #GR8525647.00
Price$13,136.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525647.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 75:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
MI ITEM #15267254
MFR #GR8525647.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,136.04/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 1.6300 in
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    23.3 rpm
  • Maximum Output Torque
    14782 in/lb;1670.14 nm
  • Nominal Ratio
    75:1
  • Output Size
    2.0000 in
  • Overhung Load
    3560 lbs
  • Ratio
    75:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shipping Dimensions Height
    27.0000 in;685.80 mm
  • Shipping Dimensions Length
    37.0000 in;939.80 mm
  • Shipping Dimensions Width
    41.0000 in;1041.40 mm
  • Weight
    330 lbs, 149.69 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    5.472 hp
  • Horsepower Rating Normal Duty
    5.472 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DFE852-75-LL1
  • Max Input Horsepower
    7.099 hp
  • Mounting Type
    Base
  • Output
    5.472 hp;4.08 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    Shaft
  • Torque Rating (in-lb)
    14782 in-lbs;1670.14 Nm

Overview

Mfr description
GR8525647.00 GR-DFE852-75-LL1 CAST IRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought