Motion
GR8600583.47

GROVE GEAR
GR8600583.47

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.5000 in Input Size, Hollow Output, 2.9375 in Output Size, Hollow Output, 180 Frame
MI ITEM #15267255
MFR #GR8600583.47
List Price$19,876.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600583.47

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.5000 in Input Size, Hollow Output, 2.9375 in Output Size, Hollow Output, 180 Frame
MI ITEM #15267255
MFR #GR8600583.47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,876.95/each for your price

Overview

Mfr description
GR8600583.47 GR-HMQ860-80-H1-180-47

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.702 hp
  • Horsepower Rating Normal Duty
    3.702 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Keyed Hollow Bore
  • Input Size
    1.5000 in
  • Output Type
    Hollow
  • Output Size
    2.9375 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    7264 in/lb;820.721 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    14.5000 in, 368.30 mm
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    16.5000 in, 419.10 mm
  • Manufacturer Reducer Size
    860
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GR-HMQ860-80-H1-180-47
  • Weight
    331 lbs, 150.139 kg
  • Horsepower
    3.702 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    80:1
  • Shaft Diameter
    2.9380 in, 74.62 mm
  • Shaft Length
    4.2560 in;108.10 mm
  • Torque Rating (in-lb)
    7264 in-lbs;820.721 Nm
  • Bore Diameter
    2.9380 in, 74.62 mm
  • Output Shaft
    Keyed Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought