Motion
GR8605543.00

GROVE GEAR
GR8605543.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 75:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output
MI ITEM #15267256
MFR #GR8605543.00
Price$19,078.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8605543.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 75:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output
MI ITEM #15267256
MFR #GR8605543.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,078.19/each

Specifications

Dimensions

  • Bore Diameter
    2.4380 in
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    23 rpm
  • Maximum Output Torque
    19271 in/lb;2177.325 nm
  • Nominal Ratio
    75:1
  • Output Size
    2.5000 in
  • Overhung Load
    3723 lbs
  • Ratio
    75:1
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Shaft Length
    6.7600 in;171.70 mm
  • Weight
    444 lbs, 201.395 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    9.1 hp
  • Horsepower Rating Normal Duty
    9.1 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DFE860-75-LL1
  • Max Input Horsepower
    9.1 hp
  • Mounting Type
    Extended Flange Output Shaft
  • Output
    7.135 hp;5.321 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    Shaft
  • Torque Rating (in-lb)
    19271 in-lbs;2177.325 Nm

Overview

Mfr description
GR8605543.00 GR-DFE860-75-LL1 CAST IRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought