Motion
GR8605579.00

GROVE GEAR
GR8605579.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 2.4375 in Output Size, Left Hand Output
MI ITEM #15267258
MFR #GR8605579.00
Price$19,078.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8605579.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 2.4375 in Output Size, Left Hand Output
MI ITEM #15267258
MFR #GR8605579.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,078.19/each

Specifications

Dimensions

  • Bore Diameter
    2.4380 in
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in
  • Length
    6.7600 in, 171.70 mm
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    5.83 rpm
  • Maximum Output Torque
    25821 in/lb;2917.38 nm
  • Nominal Ratio
    300:1
  • Output Size
    2.4375 in
  • Ratio
    300:1
  • Service Factor
    1
  • Shaft Diameter
    2.4380 in, 61.92 mm
  • Weight
    444 lbs, 201.395 kg
  • Width
    7.6300 in, 193.80 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.741 hp
  • Horsepower Rating Normal Duty
    0.741 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    GR-DFE860-300-LL1
  • Max Input Horsepower
    3.607 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    25821 in-lbs;2917.38 Nm

Overview

Mfr description
GR8605579.00 GR-DFE860-300-LL1 CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought