Motion
GRT42002104.00

GROVE GEAR
GRT42002104.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #15267275
MFR #GRT42002104.00
List Price$5,342.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42002104.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output, 180TC Frame
MI ITEM #15267275
MFR #GRT42002104.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,342.55/each for your price

Overview

Mfr description
GRT42002104.00 GR-TMQ842-40-R-180 CAST

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.262 hp
  • Horsepower Rating Normal Duty
    5.262 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    6156 in/lb;695.535 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    16525.12 N, 3715 lbs
  • Housing Height
    12.3800 in
  • Housing Length
    13.2400 in, 336.30 mm
  • Housing Width
    5.2500 in
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Length
    13.2400 in, 336.30 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    GR-TMQ842-40-R-180
  • Weight
    160 lbs, 72.575 kg
  • Horsepower
    5.262 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    4.274 hp;3.187 kw
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Torque Rating (in-lb)
    6156 in-lbs;695.535 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Shaft
  • Overhung Load
    3715 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    842
  • Width
    9.7500 in, 247.65 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought