Motion
S213016600

GROVE GEAR
S213016600

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 56 Frame
MI ITEM #15267278
MFR #S213016600
Price$4,899.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
S213016600

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 56 Frame
MI ITEM #15267278
MFR #S213016600

Mfr description
S213016600 SS-TMQ821-60-R-56 STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,899.36/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    39 lbs, 17.69 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SS-TMQ821-60-R-56
  • Output Direction
    Right Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)