Motion
W5200047.00

GROVE GEAR
W5200047.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 14:1 Ratio, 1.9700 in Center Distance, C-Face Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
Mi Item #15267289
MFR #W5200047.00
Price$1,362.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5200047.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 14:1 Ratio, 1.9700 in Center Distance, C-Face Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
Mi Item #15267289
MFR #W5200047.00

Mfr description
W5200047.00 BMQ520-14-R-56 BRAVO AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,362.26/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    520
  • Center Distance
    1.9700 in
  • Housing Height
    5.3300 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    520
  • Maximum Output RPM
    125 rpm
  • Maximum Output Torque
    595 in/lb;67.226 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    14:1
  • Output Size
    1.0000 in
  • Overhung Load
    338 lbs
  • Ratio
    14:1
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    9 lbs, 4.082 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.494 hp
  • Horsepower Rating Normal Duty
    1.494 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    BMQ520-14-R-56
  • Max Input Horsepower
    1.494 hp
  • Mounting Type
    Base
  • Output
    1.18 hp;0.88 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    1503.5 N, 338 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Nitrile
  • Series
    Bravo
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    595 in-lbs;67.226 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)