Motion
HMQ525-45-H-56-18

GROVE GEAR
HMQ525-45-H-56-18

2.4800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size
Mi Item #15267293
MFR #HMQ525-45-H-56-18
Price$1,307.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
HMQ525-45-H-56-18

2.4800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size
Mi Item #15267293
MFR #HMQ525-45-H-56-18

Mfr description
W5250118.00 HMQ525-45-H-56-18 BRAVO AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,307.95/each

Specifications

Dimensions

  • Center Distance
    2.4800 in
  • Input Size
    0.6250 in
  • Output Size
    1.1250 in

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)