Overview
Mfr description
5453050973 MR 30 RSS PD MR SERIES 500
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bore TypeStraight
- Bearing Material52100 Bearing Steel
- Cage MaterialSteel
- Material52100 Bearing Steel
- SeriesMR
- Manufacturer Product Page
- Manufacturer Catalog NumberMR 30 RSS PD
- Country of OriginMX
- Weight0.48 lbs
- Product TypeNeedle Roller Bearings
- Long DescriptionThe 5453050973 Needle Roller Bearing features a 1.8750 in bore diameter, 2.4375 in outside diameter, 1.2500 in overall width, and weighs 0.48 lbs, making it suitable for heavy-duty systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data