Motion
GNEM2333T
1200 rpm, 3 ph, 190 V/208 V/230 V/380 V/460 V, 254T Frame, TEFC Enclosure
Mi Item #15267994
MFR #GNEM2333T
Price$4,853.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 190 V/208 V/230 V/380 V/460 V, 254T Frame, TEFC Enclosure
Mi Item #15267994
MFR #GNEM2333T

Mfr description
GNEM2333T 15HP//11KW,1770//1465 1/MINRPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,853.93/each

Specifications

Dimensions

  • Frame Size
    254T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/208 V/230 V/380 V/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)