Motion
GNEM3313T-G
Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, ODP Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15268024
MFR #GNEM3313T-G
Price$5,042.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, ODP Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15268024
MFR #GNEM3313T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,042.05/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Overall Length
    18.2000 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    143 lbs

Details

  • Additional Details
    Inverter Duty;Rigid Base;Polyrex Em (-20F +300F) Bearing Grease;Standard Lifting Lugs;Shaft Grounding
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    28 A at 26.8 V;13.4 A at 208 V;230 V;460 V;32 V;16 A at 190 V;380 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:10, F#215T, RPM:1770, 230/460V, OPSB
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    13.4 A
  • Full Load Current
    13.4 A
  • Full Load Efficiency
    0.917
  • Hp
    10 hp
  • Hz
    50 Hz;60 Hz
  • Insulation Class
    H
  • IP Rating
    IP23
  • KVA Code
    L
  • kW
    7.5 kW
  • Manufacturer Catalog Number
    GNEM3313T-G
  • Motor Category
    General Purpose
  • Motor Design Code
    A
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    GNEM3313T-G
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CURUS, IE3, NEMA PREMIUM, NEMA, UKCA, WEEE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    190 V, 208 to 230 V, 380 V, 460 V
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz;190 V;380 V at 50 Hz

Overview

Mfr description
GNEM3313T-G 10HP//7.5KW,1770//1470 1/MIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought