Motion
GNEM3546-G
Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15268026
MFR #GNEM3546-G
Price$2,322.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #15268026
MFR #GNEM3546-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,322.02/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.2300 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    37 lbs

Details

  • Additional Details
    Inverter Duty Rated;Polyrex Em (-20F +300F) Grease;Rigid Base;Flying Leads;Reversible Rotation
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    3.3 A;3.4 V;1.7 A at 208 V;230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    1/.75KWHP, 1770//1470RPM, 3PH, 60//50HZ, 56
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    1.7 A
  • Full Load Current
    1.7 A
  • Full Load Efficiency
    0.855
  • Hp
    1 hp
  • Hz
    50 Hz;60 Hz
  • Insulation Class
    H
  • IP Rating
    IP44
  • KVA Code
    N
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    GNEM3546-G
  • Motor Design Code
    B
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards
    CE, CURUSEEV, IE3, NEMA PREMIUM, ROHS COMPLIANT, UKCA, WEEE
  • Standards Met
    CE, CURUSEEV, IE3, NEMA PREMIUM, ROHS COMPLIANT, UKCA, WEEE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz

Overview

Mfr description
GNEM3546-G 1/.75KWHP,1770//1470RPM,3PH,6
  • Inverter Duty;Shaft Grounding;Reversible;NEMA Premium;IE3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought