Motion
GNEM3554T-G
Air Handling (HVAC) Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 190 V, 380 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15268032
MFR #GNEM3554T-G
Price$2,560.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 190 V, 380 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #15268032
MFR #GNEM3554T-G

Mfr description
GNEM3554T-G 1.5/1.1KWHP,1755//1445RPM,3P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,560.05/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.2800 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    19 kg

Details

  • Additional Details
    Inverter Duty;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base;Flying Leads;9 @ 18 Awg Motor Lead Quantity/Wire Size;Shaft Grounding;Direct On Line Starting Method
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    4.6 A;2.3 A at 230 V;460 V;5.4 V;2.7 A at 190 V;380 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    1 5/1.1KWHP, 1755//1445RPM, 3PH, 60//50HZ, 1
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Amps
    2.3 A
  • Full Load Efficiency
    0.865
  • Hp
    1.5 hp
  • Insulation Class
    H
  • IP Rating
    IP44
  • KVA Code
    K
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    GNEM3554T-G
  • Model
    3528M
  • Motor Category
    General Purpose
  • Motor Design Code
    B
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V, 208-230 V, 380 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    GNEM3554T-G
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CURUSEEV, IE3, NEMA PREMIUM, NEMA, ROHS COMPLIANT, UKCA, WEEE
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    190 V, 208 to 230 V, 380 V, 460 V
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz;190 V;380 V at 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)