Motion
280-HP642RV-CH-01

PIP PROTECTIVE IND.PROD.
280-HP642RV-CH-01

Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, White Color
Mi Item #15268295
MFR #280-HP642RV-CH-01
Price$61.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
280-HP642RV-CH-01

Hard Hat - Wheel Ratchet/Adjustable clips for height adjustment Adjustment, White Color
Mi Item #15268295
MFR #280-HP642RV-CH-01

Mfr description
280-HP642RV-CH-01 280-HP642RV-CH-01 TYPE
  • Lightweight HDPE shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • EPS foam liner provides front, rear and lateral protection from impact and penetration
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.89/each

Specifications

Details

  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    White
  • Country of Origin
    Canada
  • Manufacturer Upc Number
    616314961779
  • Shell Material
    HDPE
  • Standards Met
    CSA Z94.1
  • UPC_NO
    616314961779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)