Specifications
Details
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ANSI RatingANSI Z89.1-2014
- ColorYellow
- Country of OriginCanada
- Manufacturer Upc Number616314961854
- Shell MaterialHDPE
- Standards MetCSA Z94.1
- UPC_NO616314961854
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)