Motion
1JL2393-3XL
Leather Double Palm Glove with Canvas Back - XXXL or Size 12, Split Cowhide Leather, Superior Grade, Unlined, Orange
MI ITEM #15268297
MFR #1JL2393-3XL
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Canvas Back - XXXL or Size 12, Split Cowhide Leather, Superior Grade, Unlined, Orange
MI ITEM #15268297
MFR #1JL2393-3XL

Mfr description
1JL2393-3XL 1JL2393-3XL SPLIT COWHIDE LE
  • Gunn Cut Design
  • Inside-Sewn, Double Split Cowhide Leather Palm
  • 2.75" Rubberized Safety Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.78/each

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12

Details

  • Additional Details
    Double split cowhide leather provides comfort, durability, excellent abrasion resistance, and breathability. Used for construction, material handling and general maintenance.
  • Back Material
    Split Cowhide Leather
  • Color
    Orange
  • Comfort Features
    Gunn Cut Design
  • Description
    Premium Grade Split Cowhide Leather Double Palm Glove with Fabric Back and Aramid Stitching - Rubberized Safety Cuff
  • Leather Grade
    Superior Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)