Specifications
Details
- Additional DetailsThe ANSI Certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner that work in conjunction with the highly adjustable 4-point HDPE inner suspension to provide exceptional protection from top of head and lateral impact hazards. The Traverse™ - Mips® offers a low friction layer that allows the head to move inside the helmet (10mm – 15mm relative motion in all directions) which can redirect the harmful rotational motion otherwise transferred to the head.
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ColorGray
- ConstructionMIPS Technology/
- Manufacturer Upc Number616314786020
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)