Overview
Mfr description
280-HP841SR-14 280-HP841SR-14 CAP STYLE
- Lightweight shell made with UV stabilized ABS/Polycarbonate shell reduces worker fatigue
- Smooth dome styling is popular in construction, welding and metal working
- Meets -ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements
- Fulfills Class E Electrical Insulation requirements
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- SURE LOCK wheel adjustment system for one hand size adjustments
- Swing strap suspension enables the wear to reverse don the hat without having to reinstall the suspension
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- Precise height adjustment settings to ensure proper depth
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Custom logo imprinting available on all four sides of the hard hat
- Shell Material Rated for High Heat <= 264°
Specifications
- ColorDark Gray
- Adjustment TypeRatchet
- Additional DetailsDesigned primarily for welders and high heat applications. Shell is made of lightweight ABS/Polycarbonate offering exceptional protection against heat, radiation and impacts. The rain trough free shell is narrower than other models and allows the addition of all types of welding shields available on the market without any restrictions. Includes attachment points for chin straps.
- Manufacturer Upc Number616314981470
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data