Specifications
Details
- Additional DetailsThe Evolution® Deluxe 6161 Full Brim Mining Hard Hat is a true evolution of the long established MK2 and MK3 hard hats. It's shell is made of High Density Polyethylene (HDPE) and has many useful features. It comes with a 6-Point suspension system with polyester textile straps. The Chamlon sweatband has an Egyptian cotton core with porous PU coating for maximum sweat absorption, which is PH neutral and dermatologically tested. The full brim provides additional protection to the beck and ears against sun, glare, rain, snow, and falling debris. It also comes with a wheel ratchet which is the new easy way to create a firm comfort fit.
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ColorBlack
- Manufacturer Upc Number616314253355
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)