Motion
M13KFT-RT-PW1-XL

PIP PROTECTIVE IND.PROD.
M13KFT-RT-PW1-XL

M13KFT-RT-PW1-XL M13KFT-RT-PW1-XL-SEAMLE
Mi Item #15268307
MFR #M13KFT-RT-PW1-XL
Price$136.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
M13KFT-RT-PW1-XL

M13KFT-RT-PW1-XL M13KFT-RT-PW1-XL-SEAMLE
Mi Item #15268307
MFR #M13KFT-RT-PW1-XL

Mfr description
M13KFT-RT-PW1-XL M13KFT-RT-PW1-XL-SEAMLE
  • ATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
  • Blended with Elastane fibers for extra stretch making the gloves more comfortable for extended periors of wear
  • Sta-COOL® plating inside the glove feels cool against the skin, and helps to wick away moisture for greater wearer comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.05/each

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    Light Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Coating
    PVC
  • Coating Coverage
    One Side
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® Aramid / Steel Blended Glove with Sta-COOL® Plating and PVC Dot Grip - Light Weight
  • Features
    ATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
  • Grip Pattern
    Pattern
  • Manufacturer Upc Number
    616314800788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)