Motion
280-EV6161V-CH-OR

PIP PROTECTIVE IND.PROD.
280-EV6161V-CH-OR

280-EV6161V-CH-OR 280-EV6161V-CH-OR VENT
MI ITEM #15268312
MFR #280-EV6161V-CH-OR
List Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
280-EV6161V-CH-OR

280-EV6161V-CH-OR 280-EV6161V-CH-OR VENT
MI ITEM #15268312
MFR #280-EV6161V-CH-OR

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$108.17/each for your price

Overview

Mfr description
280-EV6161V-CH-OR 280-EV6161V-CH-OR VENT
  • High-Density Polyethylene (HDPE) shell with a full brim providing additional protection against sun, glare, rain and falling debris
  • Extended back brim helps protect neck and ears from the sun's UV rays, as well as a run-off for rain and snow…short front brim shades the face while allowing excellent visibility
  • Brim includes finger grips on front and rear, as well as a textured underside to reduce reflection/glare
  • 6-Point suspension system with polyester textile straps offers unrivaled comfort without compromising performance
  • Unique "3D Adjustment" provides a precise fit using harness depth settings…unlike any other hard hat on the US market today
  • Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
  • Chamlon™ sweatband for maximum sweat absorption
  • Universal slots to fit various accessories
  • Packed ready-to-wear with no installation of the suspension required
  • Meets ANSI/ISEA Z89.1, Type I, Class E requirements

Specifications

  • Color
    Neon Orange
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • High Visibility
    Yes
  • Additional Details
    The EVO® 6100 Ascend™ Safety Helmets are the latest edition to the head protection line from JSP®. The EVO® 6161 Ascend™ includes an integrated 4-point adjustable chinstrap with quick release buckle and an EPS (Expanded Polystyrene) liner that absorbs vertical, frontal, lateral, and dorsal shock for hazards that may occur when working at heights.
  • Manufacturer Upc Number
    5038428888097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought