Motion
M13KFT-RT-PW1-S
M13KFT-RT-PW1-S M13KFT-RT-PW1-S-SEAMLESS
MI ITEM #15268313
MFR #M13KFT-RT-PW1-S
Price$137.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M13KFT-RT-PW1-S M13KFT-RT-PW1-S-SEAMLESS
MI ITEM #15268313
MFR #M13KFT-RT-PW1-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.41/each

Specifications

Dimensions

  • Glove Size
    S

Details

  • Additional Details
    Light Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
  • Coating
    PVC
  • Coating Coverage
    One Side
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® Aramid / Steel Blended Glove with Sta-COOL® Plating and PVC Dot Grip - Light Weight
  • Features
    ATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
  • Grip Pattern
    Pattern
  • Manufacturer Upc Number
    616314800627

Overview

Mfr description
M13KFT-RT-PW1-S M13KFT-RT-PW1-S-SEAMLESS
  • ATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
  • Blended with Elastane fibers for extra stretch making the gloves more comfortable for extended periors of wear
  • Sta-COOL® plating inside the glove feels cool against the skin, and helps to wick away moisture for greater wearer comfort
  • PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought