Overview
Mfr description
M13KFT-RT-PW1-M M13KFT-RT-PW1-M-SEAMLESS
- ATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
- Blended with Elastane fibers for extra stretch making the gloves more comfortable for extended periors of wear
- Sta-COOL® plating inside the glove feels cool against the skin, and helps to wick away moisture for greater wearer comfort
- PVC dots provide enhanced grip and extra cut and abrasion resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Made in the USA
Specifications
- Glove SizeM
- CoatingPVC
- Coating CoverageOne Side
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Aramid / Steel Blended Glove with Sta-COOL® Plating and PVC Dot Grip - Light Weight
- Manufacturer Upc Number616314800702
- Grip PatternPattern
- FeaturesATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
- Additional DetailsLight Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data