Motion
250-46-D520
Safety Glasses - Anti-Fog, Clear Lens
Mi Item #15268316
MFR #250-46-D520
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Clear Lens
Mi Item #15268316
MFR #250-46-D520

Mfr description
250-46-D520 250-46-D520 SAFETY GLASSES W
  • Lightweight, rimless design provides all day user comfort
  • Full metal detectable design to mitigate product loss risk
  • Thin, flexible non-slip temples provide a secure fit without uncomfortable pressure points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/each

Specifications

Details

  • Additional Details
    Specifically designed to mitigate product loss risk in Food Processing and Production Facilities
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Description
    Metal Detectable Rimless Safety Glasses with Clear Lens and Anti-Scratch / Fogless® 3Sixty™ Coating
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314854064
  • Temple Adjustment
    Bayonet / Co / molded
  • UPC_NO
    616314854064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)