Specifications
Details
- Closure TypeZipper
- ColorDark Gray
- DescriptionATA PreventWear Jacket, w/ Mesh Back, Gray with Hi-Viz Biceps, 2-In Collar, Thumb Loops
- Garment TypeJackets
- Manufacturer Upc Number848309018872
- Material848309018872
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)