Overview
Mfr description
J145SP-2CM-HVB-TL-4XL J145SP-2CM-HVB-TL-
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- ANSI Cut A7 (Neck), ANSI Cut A5 (Abdomen, Forearms) and ANSI Cut A4 (Chest, Biceps and Upper Back)
- 3/4 mesh back helps air circulate, keeps the wearer cool
- 2.5" comfort collar has cooling effect against the skin
- Snug cuffs with thumb holes keep sleeves from riding up
- Antimicrobial treated yarn to help discourage bacterial growth
- Made in the USA
- Machine wash in cold water, dry on low heat
Specifications
- Garment TypeJackets
- ColorDark Gray
- Material848309021117
- Manufacturer Upc Number848309021117
- DescriptionATA PreventWear Jacket, w/ Mesh Back, Gray with Hi-Viz Biceps, 2-In Collar, Thumb Loops
- Closure TypeZipper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data