Overview
Mfr description
16-MPT630/XXL 16-MPT630/XXL SEAMLESS KNI
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- D3O® impact print back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
- ANSI 138 Level 3 impact protection
- Bright coloring allows for more worker compliance and hand visibility
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Specifications
- Glove Size2XL
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorBlack
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit PolyKor® Blended Glove with D3O® Impact Protection and Nitrile MicroSurface Coated Palm & Fingers
- Manufacturer Upc Number616314725296
- Grip PatternMicroSurface
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data