Specifications
Details
- Additional DetailsA first-to-market product that features Kevlar® and Nomex® fibers in a single arc rated protective design. This sleeve features a seamless knitted single-ply shell and is the latest addition to an impressive portfolio of PIP® hand and arm protection products. It provides superior comfort and protection benefits to workers who face mechanical, contact heat and arc flash hazards. Wearers can rest easy knowing that this sleeve is the first to integrate the benefits of DuPontTM Nomex® Xtreme Arc Cut yarn. The sleeve is ideal for use in Automotive, Manufacturing, Utility, Oil & Gas and Electrified Vehicle (EV) industry applications. Designed to achieve an NFPA 70E Arc Flash Rating of PPE 2 (15.2 cal./cm2) against electrical arc flash hazards, it also provides ANSI/ISEA 105-2016 mechanical (Cut Level A4) and contact heat (Level 2) performance ratings.
- ColorDark Gray
- DescriptionAR/FR Single-Ply DuPont™ Kevlar® / Nomex® Xtreme Arc Cut Fiber Blended Sleeve with Thumb Hole
- FeaturesARC rating: ATPV 15.2 cal/cm2
- Manufacturer Upc Number616314899188
- PlySingle-Ply
- Product TypeProtective Sleeves
- UPC_NO616314899188
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)