Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation or for recreational use in cold weather environments.
- ColorBlack
- DescriptionBlizzard™ Insulated Uniform Glove with Polyester/Nylon Ripstop Shell and Waterproof Thermal Lining
- Manufacturer Upc Number616314658914
- Material TypeGeneral Purpose Gloves
- UPC_NO616314658914
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)