Motion
77-469/2XL
Welding & Heat Protection Gloves - Size 2XL, Leather, Slip-on Cuff Type, Natural
Mi Item #15268345
MFR #77-469/2XL
Price$182.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Gloves - Size 2XL, Leather, Slip-on Cuff Type, Natural
Mi Item #15268345
MFR #77-469/2XL

Mfr description
77-469/2XL 77-469/2XL-TOP GRAIN PIGSKIN
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.86/each

Specifications

Dimensions

  • Glove Size
    2XL

Details

  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Application
    • Heavy-Duty Industrial • Construction Applications • Maintenance • Farming • Transportation • Shipping and Freight
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Slip-on
  • Description
    Premium Top Grain Pigskin Leather Drivers Glove with 3M™ Thinsulate™ + Foam Lining - Keystone Thumb
  • Leather Material Type
    Top Grain Pigskin
  • Lined
    3M Thinsulate
  • Manufacturer Upc Number
    616314777349
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    616314777349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)