Overview
Mfr description
BL-006-L BL-006-L-INSULATED UNIFORM GLV
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
Specifications
- Glove SizeL or Size 9
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number616314658884
- DescriptionBlizzard™ Insulated Uniform Glove with Polyester/Nylon Ripstop Shell and Waterproof Thermal Lining
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation or for recreational use in cold weather environments.
- UPC_NO616314658884
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data