Motion
6030/S
6030/S 6030/S-TOP GRAIN SPLIT DEERSKIN L
MI ITEM #15268350
MFR #6030/S
Price$39.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6030/S 6030/S-TOP GRAIN SPLIT DEERSKIN L
MI ITEM #15268350
MFR #6030/S

Mfr description
6030/S 6030/S-TOP GRAIN SPLIT DEERSKIN L
  • Split Deerskin leather construction provides dexterity and flexibility
  • Stitched with Kevlar® adding strength and burn resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.95/each

Specifications

Dimensions

  • Glove Size
    S

Details

  • Additional Details
    Ideal for welding and hot material handling.
  • Back Material
    Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    Superior Top Grain Split Deerskin Leather MIG Welder's Glove with Kevlar® Stitching and Foam Lining
  • Leather Type
    Split Deerskin
  • Manufacturer Upc Number
    616314947544
  • Split Or Grain Leather
    Split Leather
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)