Overview
Mfr description
ARBR-001-TS-XS ARBR-001-TS-XS-INSULATED
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- Moisture-wicking and waterproof thermal lining
- Reinforced palm features a PVC non-slip grip for better control
- Touchscreen compatible tips on the index & thumb
Specifications
- Glove SizeXS or Size 6
- Material TypeGeneral Purpose Gloves
- Lining MaterialPolyester
- ColorBrown
- Coating MaterialPVC
- Manufacturer Upc Number616314658860
- DescriptionArctic TS™ Insulated Uniform Glove with Ripstop Nylon Shell and Waterproof Thermal Lining - Touchscreen Compatible
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- UPC_NO616314658860
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data