Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- Coating MaterialPVC
- ColorBrown
- DescriptionArctic TS™ Insulated Uniform Glove with Ripstop Nylon Shell and Waterproof Thermal Lining - Touchscreen Compatible
- Lining MaterialPolyester
- Manufacturer Upc Number616314658853
- Material TypeGeneral Purpose Gloves
- UPC_NO616314658853
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)