Overview
Mfr description
16-939/XS 16-939/XS-SMLSS KNIT POLYKOR X
- Seamless construction offers increased comfort and breathability
- PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
- Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Double-Dipped nitrile coating on the full hand helps keep hands dry, extends the life of the glove and provides excellent abrasion resistance
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- 100% Silicone Free
- Microsurface nitrile palm provides excellent grip in dry, wet & oily conditions
Specifications
- Glove SizeXS
- CoatingNitrile
- Coating CoverageFull Hand
- ColorBlue
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit PolyKor™ X7™ Blended Glove with Double-Dipped Nitrile Coated MicroSurface Grip on Full Hand - Touchscreen Compatible
- Manufacturer Upc Number616314347238
- Grip PatternMicroSurface
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data