Motion
CC-D3-2XL
CC-D3-2XL CC-D3-2XL-SEAMLESS KNIT HPPE S
Mi Item #15268359
MFR #CC-D3-2XL
Price$56.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CC-D3-2XL CC-D3-2XL-SEAMLESS KNIT HPPE S
Mi Item #15268359
MFR #CC-D3-2XL

Mfr description
CC-D3-2XL CC-D3-2XL-SEAMLESS KNIT HPPE S
  • A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Reinforcements in the areas of the hand at highest risk of cuts and slashes with an additional barrier of cut resistant knit
  • Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.94/each

Specifications

Dimensions

  • Glove Size
    2XL

Details

  • Coating
    Uncoated
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Reinforced Seamless Knit HPPE / Stainless Steel Blended with ATA® Fiber Patch Glove - Heavy Weight
  • Features
    A blend of ultra high performance fibers and steel to help protect against the cuts and lacerations common in food processing
  • Manufacturer Upc Number
    616314429286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)